Shop All Peelers, Cutters and Slicers
Mercer Cutlery
Boning Knife, Curved, 6 In., Red Handle
Mfr # M23820RD
Zoro # G4020615
original price:
$15.49
5% off
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Handle Santoprene/Polypropylene
- Handle Color Red
- Blade Material Stamped High Carbon Stainless Steel
- Finger Guard Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mercer Cutlery
- MFR # M23820RD
- Zoro # G4020615
- UPC # 765301906627
- Country of Origin Taiwan, Province of China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 6 in |
Details
Item | Boning Knife |
Handle | Santoprene/Polypropylene |
Handle Color | Red |
Blade Material | Stamped High Carbon Stainless Steel |
Finger Guard | Yes |
Type | Wavy |
NSF Certified | Yes |
Blade Type | Curved |
Forged/Stamped | Stamped |
Edge Style | Sharp Edge |
Metal Detectable | No |
Finger Guard Included | Yes |
Number of Implements | 1 |
Knife Type | Boning Knife |
Description
Boning Knife, Edge Style Sharp Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Boning Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Red, Blade Type Curved, Overall Length 6 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 6 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Supply Air Temp Sensor (R82890)
- VICTOR ALLEN Donut Shop Coffee Single Serve Cup, PK42 (FG014584RV)
- HOBART Sensor (00-913135-00225)
- EDLUND Pad, Foot Edl/Wsc-10 (P051)
- MERCER CUTLERY Channel Knife, L 5 3/4 (M15500P)
- MERCER CUTLERY Utility Knife, Offset, Wavy Edge, 8 In, Blue (M22418BL)
- MERCER CUTLERY Slicer, 11 In, Granton Edge (M23011)
- MERCER CUTLERY Double Melon Baller, L 6 1/2 (M15100P)
- MERCER CUTLERY Utility Knife, 8 In (M18130)
- MERCER CUTLERY Utility Knife, 10 In (M23530)
- GLOBE Foot for Food Slicer (817-S)
- Mercer Cutlery Peelers, Cutters and Slicers