Shop All Knives & Cutlery
Mercer Cutlery
Boning Knife, 6 Inch
Mfr # M22306
Zoro # G1624594
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stamped High Carbon Stainless Steel
- Length 6 in
- Handle Santoprene/Polypropylene
- Handle Color Black
- Finger Guard Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M22306
- Zoro # G1624594
- UPC # 765301904463
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 6 in |
Details
Item | Boning Knife |
Blade Material | Stamped High Carbon Stainless Steel |
Handle | Santoprene/Polypropylene |
Handle Color | Black |
Finger Guard | Yes |
NSF Certified | Yes |
Knife Type | Boning Knife |
Number of Implements | 1 |
Metal Detectable | No |
Forged/Stamped | Stamped |
Finger Guard Included | Yes |
Description
Boning Knife, FDA Compliant No, Forged/Stamped Stamped, Knife Type Boning Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Sharp Edge, Overall Length 6 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 6 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Stainless Steel Stock Pot Set, 6 Piece (STP3)
- HOBART 00-411503-00004 Switch Infinite 24 (HP2004115030)
- VULCAN HART Door Spring For - Part# Vh112014-2 (VH112014-2)
- JET SPRAY Pinch Tube (1004227)
- MERCER CUTLERY Boning Knife, Narrow, 6 In., Red Handle (M22206RD)
- MERCER CUTLERY Millennia 9" Offset Bread Knife, Purple (M23890PU)
- MERCER CUTLERY Knife Case, 21 pcs +, Poly, 21 In. (M30429M)
- MERCER CUTLERY Kitchen Shears, 8" (M14801)
- MERCER CUTLERY Knife Guard, 8 x 2 In, Plastic, Black (M33113P)
- MERCER CUTLERY Slicer, 11 In, Granton Edge (M23720)
- DEXTER RUSSELL Scalloped Cooks Knife 10 In (12453)
- Mercer Cutlery Knives & Cutlery