Shop All Knives & Cutlery
Mercer Cutlery
Boning Knife, 6 In, Wide
Mfr # M23810
Zoro # G3449293
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Wide
- Length 6 in
- Blade Material Stamped High Carbon Stainless Steel
- Handle Santoprene/Polypropylene
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mercer Cutlery
- MFR # M23810
- Zoro # G3449293
- UPC # 765301905804
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 6 in |
Details
Item | Boning Knife |
Blade Type | Wide |
Blade Material | Stamped High Carbon Stainless Steel |
Handle | Santoprene/Polypropylene |
Handle Color | Black |
Finger Guard | Yes |
NSF Certified | Yes |
Knife Type | Boning Knife |
Forged/Stamped | Stamped |
Finger Guard Included | Yes |
Metal Detectable | No |
Number of Implements | 1 |
Edge Style | Sharp Edge |
Description
Boning Knife, Edge Style Sharp Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Boning Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Wide, Overall Length 6 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 6 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Smock, Unisex, Navy, K71, 4XL (81859)
- KNG 3XL Men's Black Short Sleeve Chef Coat (10533XL)
- ZORO SELECT Shallow Tray 5/8X12.5X19, SS (80190)
- T&S BRASS B-0290 Big-Flo Seat Washers (Qty=6) (001088-45M)
- MERCER CUTLERY Knife Guard, 8 x 2 In, Plastic, Black (M33113P)
- MERCER CUTLERY Carving Knife, 10 In (M23580)
- MERCER CUTLERY Mx3 Knife, Nakiri, 7"/185mm (M16140)
- MERCER CUTLERY Zum Santoku Knife, 7" (M19050)
- MERCER CUTLERY Chinese Chef Knife, 8 In (M21020)
- MERCER CUTLERY Chef Knife, 8 In (M20608)
- MASTER GRADE Non-impact black ceramic Rod, 8 Mohs, L11" Dia 0.6" (ST-2500)
- Mercer Cutlery Knives & Cutlery