Shop All Knives & Cutlery
Mercer Cutlery
Boning Knife, 6 In, Narrow
Mfr # M22206
Zoro # G2139076
original price:
$13.49
6% off
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Narrow
- Blade Material Stamped High Carbon Stainless Steel
- Length 6 in
- Handle Santoprene/Polypropylene
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mercer Cutlery
- MFR # M22206
- Zoro # G2139076
- UPC # 765301904470
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 6 in |
Details
Item | Boning Knife |
Blade Type | Narrow |
Blade Material | Stamped High Carbon Stainless Steel |
Handle | Santoprene/Polypropylene |
Handle Color | Black |
NSF Certified | Yes |
Finger Guard | Yes |
Knife Type | Boning Knife |
Forged/Stamped | Stamped |
Finger Guard Included | Yes |
Metal Detectable | No |
Edge Style | Sharp Edge |
Number of Implements | 1 |
Description
Boning Knife, Edge Style Sharp Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Boning Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Narrow, Overall Length 6 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 6 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AS SEEN ON TV TABLET HOLDER ASST 1PK (PPADG-CD4)
- LISLE PICKLE FORK THICK 11/16" (LI41160)
- AUTOFRY Door Gasket (47-0015)
- GREENPAN FRY PAN TURQUOISE 7 in. DIA (CC002478-001)
- MERCER CUTLERY Boning Knife, 6 Inch (M22306)
- MERCER CUTLERY Sashimi Knife, 12 In (M24012)
- MERCER CUTLERY Chef Knife, 9 In (M22609)
- MERCER CUTLERY Kitchen Shears, 8" (M14801)
- MERCER CUTLERY Chefs Knife, 10 In., Green Handle (M22610GR)
- MERCER CUTLERY Chefs Knife, 8 In., Red Handle (M22608RD)
- DEXTER RUSSELL Oyster Knife, Boston Pattern 4 In (10833)
- Mercer Cutlery Knives & Cutlery