Shop All Peelers, Cutters and Slicers
Mercer Cutlery
Boning Knife, 6 In, Narrow
Mfr # M18100
Zoro # G2477255
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Handle Polypropylene
- Handle Color White
- Blade Material Stamped High Carbon Stainless Steel
- Finger Guard Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M18100
- Zoro # G2477255
- UPC # 765301905422
- Country of Origin Taiwan, Province of China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 6 in |
Details
Item | Boning Knife |
Handle | Polypropylene |
Handle Color | White |
Blade Material | Stamped High Carbon Stainless Steel |
Finger Guard | Yes |
NSF Certified | Yes |
Type | Narrow Boning Knife |
Blade Type | Narrow |
Handle Material | Polypropylene |
Number of Implements | 1 |
Edge Style | Sharp Edge |
Forged/Stamped | Stamped |
Knife Type | Boning Knife |
Finger Guard Included | Yes |
Metal Detectable | No |
Description
Boning Knife, Edge Style Sharp Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Boning Knife, Blade Material Steel, Dishwasher Safe No, Handle Color White, Blade Type Narrow, Overall Length 6 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 6 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON CHEF Elegant, Demitasse Spoon, Mirror Finish, 18/10, 4.79" , set of 12 (S2516)
- VOLLRATH Cover, 14 In. Dia. (3914C)
- TRUE Temperature Control (800369)
- GE Dryer Gasket Seal (WE1M825)
- MERCER CUTLERY Utility Knife, 8 In (M18130)
- MERCER CUTLERY Boning Knife, Curved, 6 In., Blue Handle (M23820BL)
- MERCER CUTLERY Utility Knife, Offset, Wavy Edge, 8 In, Grn (M22418GR)
- MERCER CUTLERY Utility Knife, 6 Inch, Offset (M22408)
- MERCER CUTLERY Cimeter, 12 Inch (M13612)
- MERCER CUTLERY Slicer, 12 In, Wavy Edge (M23112)
- RACHAEL RAY Rachael Ray 46913 Stainless Steel Multi-Grater with Silicone Handles; Marine Blue (46913)
- Mercer Cutlery Peelers, Cutters and Slicers