Shop All Knives & Cutlery
Mercer Cutlery
Boning Knife, 6 In
Mfr # M23560
Zoro # G3218512
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Forged High Carbon Stainless Steel
- Length 6 in
- Handle Glass Reinforced POM
- Handle Color Black
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M23560
- Zoro # G3218512
- UPC # 765301905675
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 6 in |
Details
Item | Boning Knife |
Blade Type | Flexible |
Blade Material | Forged High Carbon Stainless Steel |
Handle | Glass Reinforced POM |
Handle Color | Black |
NSF Certified | Yes |
Forged/Stamped | Forged |
Edge Style | Taper Ground Edge |
Number of Implements | 1 |
Knife Type | Boning Knife |
Metal Detectable | No |
Description
Boning Knife, Edge Style Taper Ground Edge, FDA Compliant No, Forged/Stamped Forged, Knife Type Boning Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Flexible, Overall Length 6 in, NSF Certified Yes, Handle Material Glass Reinforced Polyoxymethylene, Blade Length 6 in, Metal Detectable No, Number of Implements 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL HEATERS Element 3000W 240V 19.2 Ohm (C1315-12)
- VITA-MIX XL™ Sound Reducing Centering Pad (15895)
- NORPOLE Hinge Bottom Left Hinge Np2R (CFD2RR-05)
- TURBO AIR Gasket, P2R3300100 (P2R3300100)
- MERCER CUTLERY Electric Knife Sharpener, 3 Stages, 120V (M10000)
- MERCER CUTLERY Boning Knife, 6 In, Wide (M23810)
- MERCER CUTLERY Chefs Knife, 8 In., Red Handle (M22608RD)
- MERCER CUTLERY Knife Case, 21 pcs +, Poly, 21 In. (M30429M)
- MERCER CUTLERY Utility Knife, 6 In (M23306)
- MERCER CUTLERY Boning Knife, 6 In (M20206)
- DEXTER RUSSELL Boning Knife, Narrow, 6 In, NSF (01563)
- Mercer Cutlery Knives & Cutlery