Shop All Bakeware
Mercer Cutlery
Bake Mat, Silicone, Orange Border
Mfr # M31087ORB
Zoro # G803753414
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Bake Mat
- Perforation Solid
- Dishwasher Safe No
- Bead Closure Closed Bead
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mercer Cutlery
- MFR # M31087ORB
- Zoro # G803753414
- Country of Origin China
- Category Bakeware
Details
Item | Bake Mat |
Product Type | Bake Mat |
Perforation | Solid |
Dishwasher Safe | No |
Bead Closure | Closed Bead |
NSF Certified | No |
Description
Bake Mat, NSF Certified No, Product Type Bake Mat, Dishwasher Safe No, Perforation Solid, Bead Closure Closed Bead
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Food Pan, Half Size, PK100 (BWKSTEAMHFDP)
- CRESTWARE Ash Tray, Melamine Black, PK12 (MEL263B)
- OFFICE SNAX Reclosable Sugar Canister, 20oz., PK24 (00019CT)
- BUNN Dispense Tube KitTank To Sol (41499.1001)
- EZ FOIL 5 in. W X 9 in. L Loaf Pan Silver (Z91943)
- NATIONAL PRESTO Popper Corn Powerpop 3Qt (04830)
- CHICAGO METALLIC Cupcake/Muffin Pan, 12 Moulds (45125)
- CHICAGO METALLIC Sheet Pan, Aluminized Steel, 17-3/4x25-3/4 (41031)
- TABLECRAFT Square Melamine Skillet, 5" (MSSKLT5)
- VOLLRATH Full Size Wear-Ever® 19 Gauge Aluminum Sheet Pan (TU9003)
- RACHAEL RAY Rachael Ray 57814 Bakeware 9-Inch Springform Pan Black (57814)
- Mercer Cutlery Bakeware