Shop All Knives & Cutlery
Mercer Cutlery
10" Slicer Carving Knife, Black
Mfr # M20410
Zoro # G2683003
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Slicer
- Blade Material Forged High Carbon Stainless Steel
- Length 10 in
- Handle Santoprene
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mercer Cutlery
- MFR # M20410
- Zoro # G2683003
- UPC # 765301903282
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 10 in |
Details
Item | Carving Knife |
Type | Slicer |
Blade Material | Forged High Carbon Stainless Steel |
Handle | Santoprene |
Handle Color | Black |
NSF Certified | Yes |
Forged/Stamped | Forged |
Knife Type | Carving Knife |
Metal Detectable | No |
Number of Implements | 1 |
Description
Carving Knife, FDA Compliant No, Forged/Stamped Forged, Knife Type Carving Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Taper Ground Edge, Overall Length 10 in, NSF Certified Yes, Handle Material Santoprene, Blade Length 10 in, Metal Detectable No, Number of Implements 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Face Plate (KN50-X135)
- HAMILTON BEACH HB Stainless Steel BlackSilver 6 slot Toaster Oven 11 in H X 18 in W X 15 in D (31330D)
- VULCAN HART Pilot Valve(1/4 Ccx1/8 Npt) (00-719179)
- BEVERAGE-AIR Drain Flange (205-150A)
- MERCER CUTLERY Chef Knife, 9 In (M20609)
- MERCER CUTLERY Chef Knife, 8 In (M20608)
- MERCER CUTLERY Bread Knife, 8 In (M23570)
- MERCER CUTLERY Carving Knife, 10 In (M23580)
- MERCER CUTLERY Santoku Knife, 7 In (M24407)
- MERCER CUTLERY Chef Knife, 10 In (M20610)
- DEXTER RUSSELL Oyster Knife Providence Pattern 275 In (10483)
- Mercer Cutlery Knives & Cutlery