Mepra 30284126C 26 cm Frying Pan with Lid Attiva Pewter
Mfr # 30284126C
Zoro # G603786858
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Frying Pan with Lid Attiva Pewter
Rustic, Industrial design for this collection of high-performance pots and pans. The special Vintage Process gives to the surface of Stainless Steel a rustic, warm and elegant appearence, yet the product is inoxidable, dishwasher safe, durable and food safe. The production process is not galvanic and do not produce pollution.The high conductivity of pure aluminum merges with the practicality and hygiene of steel. Technology - Tri-ply, 18/10 Stainless Steel, aluminum core, Induction Steel outside, Mirror polished surfaces, outside and inside, Handles with strongly fixed 18/10 Stainless Steel rivets, Graduated measurement inside. Dishwasher proof. Results - The heat is distributed evenly over the surface of the pot. Greater control of cooking temperature. Considerable saving of energy and time. Minor alteration of vitamins and proteins during cooking.
Specifications- Color: Pewter
- Size: 26 cm
- Weight: 49.09 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDAHOAN FOODS Idahoan Foods Mashed Potato Flakes 40lbs (2970000206)
- CAMBRO Lid Forcontainer Rapidcool256 For - Part# Sfc12453 (SFC12453)
- WINCO 7/8 oz Orchid Disher No. 40 (ICD-40)
- GARLAND Pilot Assy Nat (CK1935802)
- MEPRA Mepra 30207928 28 cm Non-Stick Frying Pan Stile (30207928)
- BAREBONES LIVING Polished Cast Iron DO - 4 qt (CKW-327)
- CRESTWARE Sauce Pan, 5 qt, Aluminum (PAN5)
- TOPS Handle Pan #1090 (55712)
- HAROLD IMPORT CO Rack Rst Wire Oval 8X12 (43190)
- HFA Handi-Foil Foil Laminated Board Lid (4046L-250)
- LODGE MANUFACTURING Cast Iron Grill Pan (L8GP3)
- Mepra Cookware