Mepra 30282120C 20 cm Casserole 2 Handles with Lid Attiva Pewter
Mfr # 30282120C
Zoro # G104008459
Product Information
Description
Casserole 2 Handles with Lid Attiva Pewter
Rustic, Industrial design for this collection of high-performance pots and pans. The special Vintage Process gives to the surface of Stainless Steel a rustic, warm and elegant appearence, yet the product is inoxidable, dishwasher safe, durable and food safe. The production process is not galvanic and do not produce pollution.The high conductivity of pure aluminum merges with the practicality and hygiene of steel. Technology - Tri-ply, 18/10 Stainless Steel, aluminum core, Induction Steel outside, Mirror polished surfaces, outside and inside, Handles with strongly fixed 18/10 Stainless Steel rivets, Graduated measurement inside. Dishwasher proof. Results - The heat is distributed evenly over the surface of the pot. Greater control of cooking temperature. Considerable saving of energy and time. Minor alteration of vitamins and proteins during cooking.
Specifications- Color: Pewter
- Size: 20 cm
- Weight: 56.58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCHS Welch's Cranberry Cocktail PET Bottle Juice 16 fl. oz. Bottle, PK12 (WPD30195)
- EAGLE GROUP Eagle Kosher Sweetened Condensed Milk Pouch - 140 oz. Pouch, PK3 (5272910565)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Millet Flour 20 oz. Pouches, PK4 (1296S204)
- GARLAND Burner Head (4522270)
- CRESTWARE Sheet Pan, Aluminum, 9"x13" (SP913)
- VOLLRATH Half Size Sheet Pan, L 12 7/8 (5303)
- MRS. ANDERSONS BAKING PIE CRUST SHIELD 4PC (43665)
- GOOD COOK Good Cook 11620 Plastic Mixing Bowl Set; 3 Piece (129561)
- COOK PRO Cookpro 721 Stainless Steel Mixing Bowl Set; Silver - 3 Piece (721)
- WILTON SQUARE PAN 8""WILTON (2105-956)
- CHICAGO METALLIC Angel Food/Tube Cake Pan, Glazed, 10 (46565)
- Mepra Bakeware