Mepra 302162 Glamour Stone Oval Deep Casserole
Mfr # 302162
Zoro # G804047420
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Glamour Stone Oval Deep Casserole
Using the most sophisticated technologies, we created a new pots and pans collection that respects the nature and our planet. The goal to reach the highest thermal performances in the shortest time without burning the food is the core of our project. With the GLAMOUR STONE cookware we can devote ourselves to our passion - our love for the healthy and easy cousine that saves time and energy without affecting the flavours and the nutritional properties of the foods we cook. 18/10 Stainless Steel Body and handle, Eterna Non-Stick triple layer coating, Resistant to metail utensils, Pollution Free, Aluminium Core for even heat distribution, Suitable for all cooking surfaces including induction, Easy to clean , Dishwasher safe, Oven Safe, PFOA-Free. Strongly repels water and grease for the easiest cleaning ever. Lasts 3 times longer in the Accelerated Cooking Test. Has 10 times the Dry-Egg release of the nearest competitive coating. It gives longer nonstick life than anything we have ever tested.
Specifications- Weight: 85.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL REFRIGERATION Adapter Bar 14" (CM1-0244)
- GARDNER BENDER Gardner Bender M4000 Gardner Bender Plastic Line Carrier, 4" Packaged (M4000)
- FOLGERS Simply Smooth Ground Coffee, Gentle On Your Stomach, 27 oz Canister (30446)
- ZATARAINS Zatarain's Liquid Crab Boil New Orleans Style 8 oz., PK12 (Z14512)
- PRIME SOURCE PRIVATE LABEL FILE Prime Source Private Label File 75003991 Pan Liner 25 lbs. - Case Of 1000 (75003991)
- CHICAGO METALLIC Round Cake Pan, 3 In, Glazed Alum Steel (21706)
- CHICAGO METALLIC Baking Sheet, Perf.Aluminum, 18x26 (44801)
- WINCO Full Size Cooling Rack (PGW-2416)
- TUXTON Vitrified China Ramekin Red Rock - 2.5 oz - 2 Dozen (GAR-752)
- MRS. ANDERSONS BAKING BAKING PIE WEIGHTS (108)
- NEXEL Bun Pan, Full Size, 18W x 26L, 18 Ga. Aluminum, Wire Reinforced Edge (BP1826)
- Mepra Bakeware