Mepra 108922005 Linea Oro Flatware Set - 5 Piece
Mfr # 108922005
Zoro # G403951401
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Made in Italy with the highest quality of 18/10 stainless steel, 4 mm thick, very durable, ergonomic. Knives have double serration for a durable sharpness. Dishwasher safe. Enhance your dining experience with this beautiful Italian flatware. Stainless Steel is coated with PVD Titanium Coating. The special Titanium Plating Process, Originaly developed by NASA, gives to the surface of Stainless Steel an extra-hardness and makes it dishwasher safe. The finish is durable, inoxidable, dishwasher safe and food safe. The production process is not galvanic and do not produce pollution.
Features- Linea Oro Flatware Set
- 5 Piece
- Weight: 11.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRANDMAS Grandma's Unsulphured Four Star Molasses 1 gal., PK4 (71942)
- ALLIANCE BELT DRIVE-MICRO-V (804985)
- ENSURE Ensure Shake Vanilla 8 fl. oz. Bottles, PK16 (53432)
- JADE Emb 303-9075 Switch (3000011750)
- MEPRA Mepra 106922020 Place Setting Epoque Pewter - 20 Piece (106922020)
- BON CHEF Reflections, Demitasse Spoon, Mirror Finish, 18/10, 4.95" , set of 12 (S1216)
- WALCO Bouillon Spoon, Length 6 In, PK24 (WL9212)
- WALCO Dinner Fork, Length 7 5/8 In, PK24 (WL2805)
- RSVP INTERNATIONAL Porcelain Egg Spoon, 4PK (NES-4P)
- WALCO Dinner Knife, Length 8 In, PK12 (WL7220)
- FASTFOOD Fleur de Lis 5 Piece Place Setting - 18-10 Stainless - Mirror Finish (FA73418)
- Mepra Flatware