Mepra 107522005IC Place Setting Stile Ice Champagne - 5 Piece
Mfr # 107522005IC
Zoro # G603951423
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Made in Italy with the highest quality of 18/10 stainless steel, 4 mm thick, very durable, ergonomic. Knives have double serration for a durable sharpness. Dishwasher safe. Enhance your dining experience with this beautiful Italian flatware. Stainless Steel is coated with PVD Titanium Coating. The special Titanium Plating Process, Originaly developed by NASA, gives to the surface of Stainless Steel an extra-hardness and makes it dishwasher safe. The finish is durable, inoxidable, dishwasher safe and food safe. The production process is not galvanic and do not produce pollution.
Features- Place Setting Stile Ice Champagne
- 5 Piece
- Color: Champagne
- Weight: 19.97 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEMCO Signal Light 1/2" Red 125V (47212)
- SAX Sulphite Drawing Paper, 80 lb, 12 x 18 Inches, Extra-White, Pack of 500 (PX4883SS-5987)
- SCOTSMAN T'Stat, Cube Size (11-0435-01)
- HOBART Door Roller (497586-00001)
- MEPRA Mepra 106922020 Place Setting Epoque Pewter - 20 Piece (106922020)
- WINCO Winco 24 oz. Clear Squeeze Bottle, PK6 (PSB-24C)
- CRESTWARE Dinner Fork, 7 1/2 in L, Silver, PK12 (PER102)
- RSVP INTERNATIONAL Silicone Stir Spoons - 10in, 2PK (ELHS-2)
- WALCO Serving Spoon, Length 7 15/16 In, PK24 (WL7403)
- WALCO Dinner Knife, Length 8 3/4 In, PK12 (WL9145)
- ITI Dinner Fork, 7 1/2 in L, Silver, PK12 (CO-221)
- Mepra Flatware