Mepra 106422005PO Dolce Vita Pewter Oro Cutlery Set - 5 Piece
Mfr # 106422005PO
Zoro # G104064509
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepra
- MFR # 106422005PO
- Zoro # G104064509
- UPC # 700953315380
- Country of Origin China
- Category Disposable Cutlery
Description
Made in Italy with the highest quality of 18/10 stainless steel, 4 mm thick, very durable, ergonomic. Knives have double serration for a durable sharpness. Dishwasher safe. Enhance your dining experience with this beautiful Italian flatware. Stainless Steel is coated with PVD Titanium Coating. The special Titanium Plating Process, Originaly developed by NASA, gives to the surface of Stainless Steel an extra-hardness and makes it dishwasher safe. The finish is durable, inoxidable, dishwasher safe and food safe. The production process is not galvanic and do not produce pollution.
Features- Dolce Vita Pewter Oro Cutlery Set
- 5 Piece
- Color: Pewter
- Weight: 11.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSSELL Switch, Fan Delay , 2 Wire (103079-09)
- SPLENDA Splenda, 0.04 oz, 2400 Ct, PK2400 (SP82004100)
- BON CHEF Aspen, Dinner Fork, Mirror Finish, 18/10, 7.88" , set of 12 (S3205)
- ALLIANCE FUSE-1/4X1 1/4 MDL 3 1/2 (M414232)
- MEPRA Mepra 101422020 Roma Cutlery Set - 20 Piece (101422020)
- DART Dart® White Foam Bowl, 6 oz. (5BWWCR)
- ZORO SELECT Disposable Cutlery Set, White, PK250, Wrapped/Unwrapped: Wrapped (V01818)
- TOUCH OF COLOR Clear Plastic Knives, 7.5", 600PK (010571B)
- ECO-PRODUCTS Disposable Spoon, Plantware, White, PK1000 (EP-S013)
- PERK Mediumweight Plastic Cutlery, Teaspoon, White, PK300, 300PK (PK58701/PK56400)
- CREATIVE CONVERTING 010468B 7 1/8in Classic Pink Disposable Plastic Fork, 600PK (286FORKPP)
- Mepra Disposable Cutlery