Shop All Control Parts
Mepco
Thermostatic Disc
Mfr # C5941
Zoro # G1633101
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Mepco Dunham Bush
- For Use With Mfr. Model Number 2E Steam Trap
- Product Type Steam Trap Disc
- Operating Temperature - Maximum 267 Degrees F
- Compatible Steam Trap Type Thermostatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # C5941
- Zoro # G1633101
- Country of Origin United States
- Category Control Parts
Details
Fits Brand | Mepco Dunham Bush |
Item | Steam Trap Thermostatic Disc |
For Use With Mfr. Model Number | 2E Steam Trap |
Product Type | Steam Trap Disc |
Operating Temperature - Maximum | 267 Degrees F |
Compatible Steam Trap Type | Thermostatic |
Compatible Brand | Mepco Dunham Bush |
Operating Pressure - Maximum | 25 psi |
Material | Stainless Steel |
Compatible Manufacturer Model Number | 2E |
Includes Strainer | Strainer Not Included |
Description
Steam Trap Thermostatic Disc, Compatible Brand Mepco Dunham Bush, Compatible Manufacturer Model Number 2E, Compatible Steam Trap Type Thermostatic, Includes Strainer Strainer Not Included, Material Stainless Steel, Operating Pressure - Maximum 25 psi, Operating Temperature - Maximum 267 Degrees F, Product Type Steam Trap Disc
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Ignition Module, Intermittent Pilot, 24 V (780-845)
- ORBIT Misting Nozzle 1/2Gph (10106H)
- SIEMENS Room Temperature Sensor, OLED, Plug (QAA2280.DWSC)
- MEPCO Thermostatic Disc (C5940)
- MEPCO Head Assembly (ML9632)
- POWERS Valve Assembly (257-02035)
- ANTUNES Pressure Switch, 0.05" to 1" (8221210034)
- ERIE Zone Valve, 3/4" Inverted Flare, 2.5 CV (VT2342)
- ERIE Actuator, 24V, 3 Wire (AT33A000)
- ERIE Normally Open Actuator, 24V (AH23A020)
- Mepco Control Parts