Shop All Steam Traps
Mepco
Steam Trap, 3/4" NPT Outlet, SS Disc
Mfr # TH-2C-APG
Zoro # G0598287
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 125 psi
- Disc Material Stainless Steel
- End to End Length 3 1/4 in
- Condensate Capacity Lbs/Hr 1,800 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # TH-2C-APG
- Zoro # G0598287
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 3 1/4 in |
Nipple Length | 3/4 in |
Outlet Port Connection Size | 3/4 in |
Overall Length | 3 1/4 in |
Overall Depth | 3 1/2 in |
Inlet Port Connection Size | 3/4 in |
Description
Steam Trap, Actuator Material Stainless Steel, Allowable Pressure - Maximum 125 psi, Application Coffee Urns, Pipe Coils, Sterilizers, Body Material Brass, Condensate Capacity 1,800 lb/hr, Configuration Angle, Distance Between Inlet and Outlet Port 3 1/4 in, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 3/4 in, Inlet Port Connection Type NPT, Installation Orientation Horizontal, Manufacturer Series TH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC CB Baseboard Heater 6' 240V 1250W Almond (6CB2412A)
- BESTAIR Carbon Filter 20X20X1 (PF2020-1)
- DAYTON Replacement Propeller (VE1LXN4BAG)
- DANFOSS Kpu73 Temp -20/60F SPDT Auto (060L5208)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-275N)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (1E-SWG)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (IB14-5-250)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-4125N)
- MEPCO Steam Trap, 1-1/2" NPT Connections (46-775G)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB12-2-30G)
- VELAN Flanged 675PSI 3/4In Steam Trap (NAVYMKII)
- Mepco Steam Traps