Shop All Steam Traps
Mepco
Steam Trap, 3/4" NPT Outlet, SS Disc
Mfr # MDS-66
Zoro # G0581213
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 600 psi
- Disc Material Stainless Steel
- End to End Length 2 13/16 in
- Condensate Capacity Lbs/Hr 1,830 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mepco
- MFR # MDS-66
- Zoro # G0581213
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 2 13/16 in |
Port Connection Size | 3/4 in |
Overall Length | 2 13/16 in |
Description
Steam Trap, Actuator Material Stainless Steel, Application Steam, Body Material Stainless Steel, Cap Material Stainless Steel, Condensate Capacity 1,830 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 2 13/16 in, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Number of Ports 3, Operating Pressure - Maximum 600 psi, Operating Pressure - Minimum 0 psi, Operating Temperature - Maximum 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS Lead/Lag Controller (IO-LL)
- VOLLRATH Door Gasket, 36" x 78-1/4" (544822565)
- AIR HANDLER 24x24x20 Synthetic Cube Air Filter (5W902)
- ALL-FILTERS 18X24X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (18242.C 6PK)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB11-3-125G)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB00-2-150G)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (44-415G)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (42-474A)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (IB13-4-30)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (2E-SWG)
- ARMSTRONG INTERNATIONAL Steam Separator, 1 In, 300 psi (DS-1-100)
- Mepco Steam Traps