Shop All Steam Traps
Mepco
Steam Trap, 3/4" NPT Outlet, SS Disc
Mfr # MDS-6
Zoro # G0580979
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 600 psi
- Disc Material Stainless Steel
- End to End Length 2 13/16 in
- Condensate Capacity Lbs/Hr 1,830 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # MDS-6
- Zoro # G0580979
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 2 13/16 in |
Port Connection Size | 3/4 in |
Overall Length | 2 13/16 in |
Description
Steam Trap, Actuator Material Stainless Steel, Application Steam, Body Material Stainless Steel, Cap Material Stainless Steel, Condensate Capacity 1,830 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 2 13/16 in, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Number of Ports 3, Operating Pressure - Maximum 600 psi, Operating Pressure - Minimum 0 psi, Operating Temperature - Maximum 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MVP MASTER RAM SERIES 6" S-Prime Evo 120V Mixed Flow Inline With Silencer (6" S-PRIME EVO)
- NORDFAB Round Reducer, 14 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 16" L (8040025920)
- DAYTON Element, 2500W, 240V, Large Dia. (PS10241-003-04-A)
- HESSAIRE Portable Evaporative Cooler 3100 cfm, 10 gal, Direct Drive (M150)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB00-2-125G)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (TH-1C-APG)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (MDS-44)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB12-2-30G)
- MEPCO Steam Trap, 2-1/2" NPT Connections (SA30-9125G)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB12-3-125G)
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi (NTD600-N1D9A)
- Mepco Steam Traps