Shop All Steam Traps
Mepco
Steam Trap, 3/4" NPT Outlet, SS Disc
Mfr # IB11-4-125
Zoro # G0580592
original price:
$179.99
8% off
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 in
- Max. Operating PSI 125 psi
- Disc Material Stainless Steel
- End to End Length 5 in
- Condensate Capacity Lbs/Hr 955 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mepco
- MFR # IB11-4-125
- Zoro # G0580592
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 in |
Orifice Diameter | 1/8 in |
Port Connection Size | 1 in |
Overall Length | 5 in |
Overall Depth | 7 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Water Heaters, Laundry, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5, Grade 7, Condensate Capacity 955 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACEPAK Hot Water Coil, 4 Row, 120K Btuh (AC-WPAK-120)
- ROBERTSHAW Hot Surface Ignitor, LP/NG, 120V AC, 3 1/8 in L., Silicon Carbide, Gasket (41-406)
- SIEMENS Electronic Damper Actuator, 160lb, Dual Au (GCA166.1U)
- HOUSE 81214 12 x 18 Aluminium Louver Vent White (HO563723)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (42-474A)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB11-3-125G)
- MEPCO Steam Trap, 1-1/2" NPT Connections (44-730G)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (44-275G)
- MEPCO Steam Trap, 2" NPT Outlet, SS Disc (46-8125N)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-215A)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (42-275A)
- Mepco Steam Traps