Shop All Steam Traps
Mepco
Steam Trap, 3/4" NPT Outlet, SS Disc
Mfr # IB11-3-250
Zoro # G0580513
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 250 psi
- Disc Material Stainless Steel
- End to End Length 5 in
- Condensate Capacity Lbs/Hr 765 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # IB11-3-250
- Zoro # G0580513
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 in |
Port Connection Size | 3/4 in |
Overall Length | 5 in |
Overall Depth | 7 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Water Heaters, Laundry, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5, Grade 7, Condensate Capacity 765 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "PVC Flexduct" General Purpose - 2" ID x 12' (Fully Stretched) - Clear (01-202)
- ALL-FILTERS 12X24X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (12242.10 6PK)
- YELLOW JACKET Carrying Case, 20" L, with Handle (45923)
- JOHNSON CONTROLS Globe Valve, 3-Way, 2-1/2 In, Flanged (VG2831TM)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB00-2-125G)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (4DS-8N)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (2E-APG)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (IB11-4-250)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB00-3-150G)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-4125N)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 450F, 10-1/4 In. L (815-150-250)
- Mepco Steam Traps