Shop All Steam Traps
Mepco
Steam Trap, 3/4" NPT Outlet, SS Disc
Mfr # 44-275A
Zoro # G0613398
original price:
$339.90
14% off
new price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 75 psi
- Disc Material Stainless Steel
- End to End Length 4 7/8 in
- Condensate Capacity Lbs/Hr 1,650 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # 44-275A
- Zoro # G0613398
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 4 7/8 in |
Overall Width | 5 3/4 in |
Overall Length | 4 7/8 in |
Port Connection Size | 3/4 in |
Overall Depth | 5 11/16 in |
Orifice Diameter | 1/8 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Steam Heating, Process Equipment, Body Material Cast Iron, Condensate Capacity 1,650 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 3 3/8 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series 44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650175012)
- DAYTON Propeller, 12 In, 5/8 Bore, 2320 CFM (3GTF5)
- BRISKHEAT Heating Tape, 10 ft. L, 1/2" W, Silicone (RKP1B0120)
- TORNADO Muffler Filter (95054)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc, Pipe Configuration: Straight (MD-88N)
- MEPCO Steam Trap, 2" NPT Outlet, SS Disc (46-815G)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (TH-1C-APG)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-4125N)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (44-4125N)
- MEPCO Steam Trap, 1" NPT Connections, SS Disc (44-4125G)
- CRESCENT NICHOLSON Steam Trap, 750F, 316L Stainless Steel (TA500-T4E92A0)
- Mepco Steam Traps