Shop All Steam Traps
Mepco
Steam Trap, 3/4" NPT Outlet, SS Disc
Mfr # 44-230A
Zoro # G0613422
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 30 psi
- Disc Material Stainless Steel
- End to End Length 4 7/8 in
- Condensate Capacity Lbs/Hr 2,300 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # 44-230A
- Zoro # G0613422
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 4 7/8 in |
Overall Width | 5 3/4 in |
Port Connection Size | 3/4 in |
Overall Depth | 5 11/16 in |
Overall Length | 4 7/8 in |
Orifice Diameter | 1/4 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Steam Heating, Process Equipment, Body Material Cast Iron, Condensate Capacity 2,300 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 3 3/8 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series 44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR Pump, 1/4 HP, 115V, 2in FLG (ARM3044PAB)
- ANTUNES Pressure Switch, SMD 0.17" to 12" (8021206255)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 24"x24"x1" (274-240-240)
- CANARM Industrial DC Fan, 120V, 244W (CP56DW11N)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (IB14-5-125)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-515A)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (TH-1C-APG)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (44-275G)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (1E-APG)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-275N)
- WATSON MCDANIEL 1/2In Npt Steam Trap (FDA800-12-NPNP)
- Mepco Steam Traps