Shop All Steam Traps
Mepco
Steam Trap, 3/4" NPT Outlet, SS Disc
Mfr # 44-215G
Zoro # G0598348
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 15 psi
- Disc Material Stainless Steel
- End to End Length 4 7/8 in
- Condensate Capacity Lbs/Hr 2,175 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # 44-215G
- Zoro # G0598348
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 4 7/8 in |
Port Connection Size | 3/4 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Steam Heating, Process Equipment, Body Material Cast Iron, Condensate Capacity 2,175 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 4 7/8 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series 44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Threaded Globe Valve, 3/4 In, 24VAC, NO (243-00212)
- ATCO Noninsulated Flexible Duct, 4" Dia. (05102504)
- DAYTON Exhaust/Supply Fan, 12 In (10E021)
- WHITE-RODGERS Bimetal Disc Thermostat, 217-232F, Close on Rise, SPST, 120/240VAC (3F11-225)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (IB11-3-250)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (1E-APG)
- MEPCO Steam Trap, 1-1/2" NPT Outlet, SS Disc (IB15-6-30)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc, End to End Length: 2 11/16 in (MD-44N)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (2E-SWG)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB00-3-80G)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 3-7/8 In. L (30B2)
- Mepco Steam Traps