Shop All Steam Traps
Mepco
Steam Trap, 3/4" NPT Outlet, SS Disc
Mfr # 44-215A
Zoro # G0613407
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 15 psi
- Disc Material Stainless Steel
- End to End Length 4 7/8 in
- Condensate Capacity Lbs/Hr 2,175 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mepco
- MFR # 44-215A
- Zoro # G0613407
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 4 7/8 in |
Overall Width | 5 3/4 in |
Orifice Diameter | 5/16 in |
Overall Length | 4 7/8 in |
Port Connection Size | 3/4 in |
Overall Depth | 5 11/16 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Steam Heating, Process Equipment, Body Material Cast Iron, Condensate Capacity 2,175 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 3 3/8 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series 44
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Ag24D020 208V E Poptop Two (AG24D020)
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 3 5/16 in L., Silicon Carbide, Brackets and Hardware (IG4000)
- TSURUMI Al Washer (501-006N)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 24"x 2", MERV 8 (102-741-020)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (TH-1C-APG)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB00-2-150G)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (1E-VSTG)
- MEPCO Steam Trap, 1-1/2" NPT Outlet, SS Disc (IB15-6-250)
- MEPCO Steam Trap, 1-1/2" NPT Connections (46-775G)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (44-2125A)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (IB00-3-150)
- Mepco Steam Traps