Shop All Steam Traps
Mepco
Steam Trap, 3/4" NPT Outlet, SS Disc
Mfr # 42-275A
Zoro # G0580890
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 75 psi
- Disc Material Stainless Steel
- End to End Length 5 in
- Condensate Capacity Lbs/Hr 1,523 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # 42-275A
- Zoro # G0580890
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 in |
Overall Width | 6 1/4 in |
Port Connection Size | 3/4 in |
Overall Length | 5 in |
Overall Depth | 6 1/2 in |
Description
Steam Trap, Air Vent Material Stainless Steel, Allowable Temperature - Minimum 35 Degrees F, Application Low Pressure Mains, Pressing Machines, Risers, Space Heaters, Unit Heaters, Water Heaters, Body Material Cast Iron, Bolt Grade Grade 5, Condensate Capacity 1,523 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Gasket Material Graphite Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Induced Draft Furnace Blower, 115, Plastic, 9 1/2 in H. (A130)
- MR. HEATER Buddy Portable Heater (F232000)
- AMERI-VENT Female Vent Adapter, 5" Dia., 6" L (5EUA-F)
- BELL & GOSSETT Automatic Steam Vent (41)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (44-715G)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-4125N)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (2E-SWG)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-215A)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (IB13-4-30)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (MD-44)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 9-3/4 In. L (175A8)
- Mepco Steam Traps