Shop All Steam Traps
Mepco
Steam Trap, 3/4" NPT Connections, SS Disc
Mfr # IB12-3-125G
Zoro # G0580349
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 25 psi
- Disc Material Stainless Steel
- End to End Length 6 1/2 in
- Condensate Capacity Lbs/Hr 2,020 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # IB12-3-125G
- Zoro # G0580349
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 6 1/2 in |
Overall Depth | 9 1/16 in |
Orifice Diameter | 3/16 in |
Port Connection Size | 3/4 in |
Overall Length | 6 1/2 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Process Equipment, Water Heaters, Laundry, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5, Condensate Capacity 2,020 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 6 1/2 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 36 in Whole House Fan Economy Ceiling Shutter / Ceiling Shutter (3HHR4)
- MANITOWOC Control Board, 115-230V, 50/60 Hz (000001238)
- SIEMENS Room Temperature Sensor, OLED (QAA2230.FWSN)
- HOSHIZAKI Rocker Switch (4A0558-01)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB00-3-125G)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (IB13-3-125)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB00-2-125G)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (IB13-4-30)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (1E-EVSG)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB11-2-125G)
- MEPCO Steam Trap, 1-1/2" NPT Connections (44-730G)
- Mepco Steam Traps