Shop All Steam Traps
Mepco
Steam Trap, 3/4" NPT Connections, SS Disc
Mfr # IB00-3-80G
Zoro # G0580087
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 80 psi
- Disc Material Stainless Steel
- End to End Length 5 in
- Condensate Capacity Lbs/Hr 690 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # IB00-3-80G
- Zoro # G0580087
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 in |
Orifice Diameter | 1/8 in |
Overall Depth | 6 in |
Port Connection Size | 3/4 in |
Overall Length | 5 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Process Equipment, Water Heaters, Laundry, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5, Condensate Capacity 690 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATCO Insulated Flexible Duct, Polyester (17602518)
- RANCO Compact Dual Pressure Control, SPST (O12-1506)
- JOHNSON CONTROLS Pressure Control, Low, 100 to 470 (P70AA-400C)
- WHITE-RODGERS 48 in L., Standard Coaxial, Universal Adapter Fitting (H06E048S1)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (1E-EVSG)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-215G)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (TH-1C-APG)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (44-275G)
- MEPCO Steam Trap, 1-1/2" NPT Connections (46-775G)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-575A)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 3-1/4 In. L (17-C-A-2-25)
- Mepco Steam Traps