Shop All Steam Traps
Mepco
Steam Trap, 3/4" NPT Connections, SS Disc
Mfr # 44-275G
Zoro # G0580218
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 75 psi
- Disc Material Stainless Steel
- End to End Length 4 7/8 in
- Condensate Capacity Lbs/Hr 1,650 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # 44-275G
- Zoro # G0580218
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 4 7/8 in |
Port Connection Size | 3/4 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Steam Heating, Process Equipment, Body Material Cast Iron, Condensate Capacity 1,650 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 4 7/8 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series 44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Run Capacitor (TRC65)
- VTS AMERICA INC Mounting Brackets For Global Industrial„¢ Wing Air Curtain 100, White, 2/Pack (1-4-2801-0191)
- LUMENITE Control, 2 Relay, Din Mount, 110VAC (WFLT-DM-4011)
- DAYTON Knob (HV33012030003G)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (TH-1C-APG)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (44-7125N)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (1E-APG)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-215A)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-515G)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (MDS-66)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 5-1/2 In. L (175AI2)
- Mepco Steam Traps