Shop All Steam Traps
Mepco
Steam Trap, 3/4" NPT Connections, SS Disc
Mfr # 44-2125A
Zoro # G0580233
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 125 psi
- Disc Material Stainless Steel
- End to End Length 4 7/8 in
- Condensate Capacity Lbs/Hr 1,650 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # 44-2125A
- Zoro # G0580233
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 4 7/8 in |
Overall Width | 5 3/4 in |
Port Connection Size | 3/4 in |
Overall Depth | 31 15/16 in |
Orifice Diameter | 1/8 in |
Overall Length | 4 7/8 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 1,650 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 3 3/8 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series 44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKTITE Grey Rnd Base Mtl Flash, 4-1/4" To 7-1/2" (DF105G)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 6 x 12, Dia 7 (SBS-6127 NB)
- HONEYWELL HOME Cover Plate, Universal, White, Plastic (50002883-001)
- J & D MFG J&D 36in Galvanized Wall Master Exhaust Fan, Direct Drive, 1/2hp (VF36DM)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc, End to End Length: 2 11/16 in (MD-44N)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-275A)
- MEPCO Steam Trap, 2" NPT Outlet, SS Disc (46-815G)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (MDS-44)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (2E-APG)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB00-3-80G)
- THERM-OMEGA-TECH Heat Actuated 1/2In Npt Steam Trap (1/2HAT-180-A)
- Mepco Steam Traps