Shop All Steam Traps
Mepco
Steam Trap, 3/4" NPT Connections, SS Disc
Mfr # 2E-SWG
Zoro # G0580321
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 75 psi
- Disc Material Stainless Steel
- End to End Length 4 15/16 in
- Condensate Capacity Lbs/Hr 2,450 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mepco
- MFR # 2E-SWG
- Zoro # G0580321
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 4 15/16 in |
Inlet Port Connection Size | 3/4 in |
Overall Length | 4 15/16 in |
Outlet Port Connection Size | 3/4 in |
Nipple Length | 3/4 in |
Description
Steam Trap, Actuator Material Stainless Steel, Application Steam, Body Material Brass, Condensate Capacity 2,450 lb/hr, Configuration Straight-Thru, Distance Between Inlet and Outlet Port 4 15/16 in, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 3/4 in, Inlet Port Connection Type NPT, Installation Orientation Horizontal, Nipple Length 3/4 in, Nipple Type Standard, Number of Ports 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Element, 2500W, 240V, Large Dia. (PS10241-003-04-A)
- BRISKHEAT Drum Heater, Heavy Duty, For Metal Drums/Pails, 120VAC, 550W, 5 Gallon (GDHCS10)
- DAYTON Backdraft Damper, Horizontal, 39-3/4Sq (3HHN2)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12811GA)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-515G)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-515A)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc, End to End Length: 2 11/16 in (MD-44N)
- MEPCO Steam Trap, 1-1/2" NPT Connections (46-715G)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (MD-66)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-530A)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-13/16 In. L (75A5)
- Mepco Steam Traps