Shop All Steam Traps
Mepco
Steam Trap, 3/4" NPT Connections, SS Disc
Mfr # 2E-APG
Zoro # G0580209
original price:
$143.99
9% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 25 psi
- Disc Material Stainless Steel
- End to End Length 3 1/8 in
- Condensate Capacity Lbs/Hr 2,450 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # 2E-APG
- Zoro # G0580209
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 3 1/8 in |
Inlet Port Connection Size | 3/4 in |
Outlet Port Connection Size | 3/4 in |
Overall Length | 3 1/8 in |
Nipple Length | 3/4 in |
Description
Steam Trap, Actuator Material Stainless Steel, Application Steam, Body Material Brass, Condensate Capacity 2,450 lb/hr, Configuration Angle, Distance Between Inlet and Outlet Port 3 1/8 in, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 3/4 in, Inlet Port Connection Type NPT, Installation Orientation Horizontal, Nipple Length 3/4 in, Nipple Type Standard, Number of Ports 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Coil, 24Vac 10W Coil, Be024Bs (018F6715)
- US DUCT US Duct Clamp Together Manual Blast Gate, 4" Diameter, 304 Stianless Steel (RCO04.S)
- HONEYWELL 390686-25 Orifice Bbr12 (390686-25)
- MR. HEATER ADAPTER+SHUTOFF LP 9/16"" (F276130)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-215G)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (44-2125A)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (1E-APG)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (MD-88)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-530A)
- MEPCO Steam Trap, 1-1/2" NPT Connections (44-730G)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 5-1/2 In. L (175AI3)
- Mepco Steam Traps