Shop All Steam Traps
Mepco
Steam Trap, 2" NPT Outlet, SS Disc
Mfr # IB15-8-250
Zoro # G0613459
product price: $938.99
/ea
Free Shipping & Returns
$938.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 2 in
- Max. Operating PSI 250 psi
- Disc Material Stainless Steel
- End to End Length 10 1/4 in
- Condensate Capacity Lbs/Hr 7,000 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # IB15-8-250
- Zoro # G0613459
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 10 1/4 in |
Overall Depth | 16 1/4 in |
Port Connection Size | 2 in |
Orifice Diameter | 1/4 in |
Overall Length | 10 1/4 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Water Heaters, Laundry, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5, Grade 7, Condensate Capacity 7,000 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 10 1/4 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FILTERS Rf-1 Replacement Rayon Filter (RF-1)
- HONEYWELL S9200U1000 Universal Hot Surface (S9200U1000)
- REZNOR 121275 Block Vent Switch 275D (121275)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5110CA1NP3P)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-575A)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (44-715G)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (44-4125N)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc, Pipe Configuration: Straight (MD-88N)
- MEPCO Steam Trap, 2-1/2" NPT Connections (SA30-9125G)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (TH-1C-APG)
- ARMSTRONG INVERTED BUCKET TRAP 125# 3/4 in. (811-3/4-125)
- Mepco Steam Traps