Shop All Steam Traps
Mepco
Steam Trap, 2-1/2" NPT Outlet, SS Disc
Mfr # IB16-10-250
Zoro # G0613389
product price: $1,404.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,404.99
Free 30-Day Returns
Key Features
- (F)NPT Connections 2 1/2 in
- Max. Operating PSI 250 psi
- Disc Material Stainless Steel
- End to End Length 13 in
- Condensate Capacity Lbs/Hr 19,000 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # IB16-10-250
- Zoro # G0613389
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 13 in |
Overall Depth | 21 13/16 in |
Overall Length | 13 in |
Port Connection Size | 2 1/2 in |
Orifice Diameter | 3/8 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Water Heaters, Laundry, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5, Grade 7, Condensate Capacity 19,000 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 13 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Heat Pump Install Kit (511KIT)
- DAYTON Propeller, Dia 8 In, 50 Deg Pitch (2PYT1)
- DECOR GRATES Floor Register, 3.75 X 15.5, Bright Brass, Brass (SPH214)
- ALL-FILTERS 14 x 20x 1 Washable Electrostatic Furnace Air Filter (14201.E)
- MEPCO Steam Trap, 1-1/2" NPT Connections (46-775G)
- MEPCO Steam Trap, 1/2" NPT Outlet (1E-APG)
- MEPCO Steam Trap, 2" NPT Outlet, SS Disc (IB15-8-250)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB12-3-125G)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (44-7125N)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-515G)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB11-2-125G)
- Mepco Steam Traps