Shop All Steam Traps
Mepco
Steam Trap, 2-1/2" NPT Connections
Mfr # SA30-9125G
Zoro # G0579980
original price:
$4,838.88
13% off
new price: $4,183.99
/ea
Free Shipping & Returns
$4,183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 2 1/2 in
- Max. Operating PSI 125 psi
- Disc Material Stainless Steel
- End to End Length 22 7/16 in
- Condensate Capacity Lbs/Hr 108,000 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # SA30-9125G
- Zoro # G0579980
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 22 7/16 in |
Overall Length | 23 5/8 in |
Orifice Diameter | 1 11/16 in |
Port Connection Size | 2 1/2 in |
Overall Depth | 15 3/4 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 108,000 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 6 7/8 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series 30, Number of Ports 2, Operating Pressure - Maximum 125 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 16.38" x 21.5" x 1", 4 Pack (FD16.38X21.5A_4)
- KOCH FILTER Poly Filter, Disposabl, C and I, 24"x30"x1" (284-240-300)
- SUPCO Press Switch, Range 450-250 PSIG (SHP450250)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TT9)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (42-275A)
- MEPCO Steam Trap, 1-1/2" NPT Connections (46-775G)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (TH-1C-APG)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (MD-88)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (MDS-44)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (1E-APG)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-075-250)
- Mepco Steam Traps