Shop All Steam Traps
Mepco
Steam Trap, 1/2" NPT Outlet, SS Disc
Mfr # TH-1C-APG
Zoro # G0598293
original price:
$144.31
16% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1/2 in
- Max. Operating PSI 125 psi
- Disc Material Stainless Steel
- End to End Length 3 1/8 in
- Condensate Capacity Lbs/Hr 1,200 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # TH-1C-APG
- Zoro # G0598293
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 3 1/8 in |
Inlet Port Connection Size | 1/2 in |
Overall Length | 3 1/8 in |
Overall Depth | 2 3/8 in |
Outlet Port Connection Size | 1/2 in |
Description
Steam Trap, Actuator Material Stainless Steel, Allowable Pressure - Maximum 125 psi, Application Coffee Urns, Pipe Coils, Sterilizers, Body Material Brass, Condensate Capacity 1,200 lb/hr, Configuration Angle, Distance Between Inlet and Outlet Port 3 1/8 in, Includes Air Vent Air Vent Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 1/2 in, Inlet Port Connection Type NPT, Manufacturer Series TH, Number of Ports 2, Operating Pressure - Maximum 125 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53236)
- TACO 1600-868Crp Seal Kit Assembly (1600-868CR)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1217-500A)
- WHITE-RODGERS 1F85U-22Pr 80 Series Clear (1F85U-22PR)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (44-4125N)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (MDS-66)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (42-474A)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-515A)
- MEPCO Steam Trap, 1-1/2" NPT Outlet, SS Disc (IB15-6-30)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (42-175A)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 5 In. L (811-100-030)
- Mepco Steam Traps