Shop All Steam Traps
Mepco
Steam Trap, 1/2" NPT Outlet, SS Disc
Mfr # MDS-44
Zoro # G0581222
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1/2 in
- Max. Operating PSI 600 psi
- Disc Material Stainless Steel
- End to End Length 2 11/16 in
- Condensate Capacity Lbs/Hr 1,200 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mepco
- MFR # MDS-44
- Zoro # G0581222
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 2 11/16 in |
Overall Length | 2 11/16 in |
Port Connection Size | 1/2 in |
Description
Steam Trap, Actuator Material Stainless Steel, Application Steam, Body Material Stainless Steel, Cap Material Stainless Steel, Condensate Capacity 1,200 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 2 11/16 in, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Number of Ports 3, Operating Pressure - Maximum 600 psi, Operating Pressure - Minimum 0 psi, Operating Temperature - Maximum 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURALAIRE 20x20x1 Standard Capacity Pleated Filter, MERV 8 (84858.012020)
- AIR HANDLER Pocket Air Filter, Synthetic, 20x20x12In. (2JVH8)
- JB INDUSTRIES Core Remover Tool Set, with O-Ring Seal (A32550N)
- ACCUMULAIR Pleated Air Filter, 20" x 22" x 1", 4 Pack (FA20X22_4)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (44-715G)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (IB11-3-250)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (1E-VSTG)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc, Pipe Configuration: Straight (MD-88N)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB00-3-150G)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (2E-SWG)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 6 In. L (FT015H-8)
- Mepco Steam Traps