Shop All Steam Traps
Mepco
Steam Trap, 1/2" NPT Outlet, SS Disc
Mfr # MDS-4
Zoro # G0580918
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1/2 in
- Max. Operating PSI 600 psi
- Disc Material Stainless Steel
- End to End Length 2 11/16 in
- Condensate Capacity Lbs/Hr 2,820 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # MDS-4
- Zoro # G0580918
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 2 11/16 in |
Overall Length | 2 11/16 in |
Port Connection Size | 1/2 in |
Description
Steam Trap, Actuator Material Stainless Steel, Application Steam, Body Material Stainless Steel, Cap Material Stainless Steel, Condensate Capacity 1,200 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 2 11/16 in, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Number of Ports 3, Operating Pressure - Maximum 600 psi, Operating Pressure - Minimum 0 psi, Operating Temperature - Maximum 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A/C SAFE Window AC Support, Painted Steel (AC-160)
- COMPONENT HARDWARE Brass Jet Burner (G28-6491)
- SUPCO Current And Voltage Logger (LCV)
- DIAL MFG 22X24 Aspen Cooler Pad (3007)
- MEPCO Steam Trap, 1-1/2" NPT Connections (46-715G)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (IB11-3-250)
- MEPCO Steam Trap, 2-1/2" NPT Connections (SA30-9125G)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (MDS-66)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (42-175A)
- MEPCO Steam Trap, 2" NPT Connections, SS Disc (MLFT2175-8G)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB00-3-150G)
- Mepco Steam Traps