Shop All Steam Traps
Mepco
Steam Trap, 1/2" NPT Outlet, SS Disc, End to End Length: 2 11/16 in
Mfr # MD-44N
Zoro # G0581073
original price:
$224.39
22% off
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1/2 in
- Max. Operating PSI 600 psi
- Disc Material Stainless Steel
- End to End Length 2 11/16 in
- Condensate Capacity Lbs/Hr 1,200 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mepco
- MFR # MD-44N
- Zoro # G0581073
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 2 11/16 in |
Overall Width | 1 9/16 in |
Overall Length | 2 11/16 in |
Port Connection Size | 1/2 in |
Overall Depth | 2 3/8 in |
Description
Steam Trap, Actuator Material Stainless Steel, Application Drip Legs, Process Equipment, Steam Tracing, Body Material Stainless Steel, Cap Material Stainless Steel, Condensate Capacity 1,200 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 2 11/16 in, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal/Vertical, Number of Ports 3, Operating Pressure - Maximum 600 psi, Operating Pressure - Minimum 4 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 01-0095 30/5/440 Cap Rd (01-0095)
- ALL-FILTERS 16x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Carrier CARF8250606, 2PK (16255.11H)
- ALL-FILTERS 16x25x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Carrier P102-1625, 2PK (16255.8H)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4100 cfm, 1200 sq. ft., 1/3 HP (2YAE4-6AYP7)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (TH-1C-APG)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (IB11-2-250)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (MD-88)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (2E-APG)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (42-175A)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (2E-SWG)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 150 psi (80S-CND9)
- Mepco Steam Traps