Shop All Steam Traps
Mepco
Steam Trap, 1/2" NPT Outlet, SS Disc
Mfr # 1E-SWG
Zoro # G0581128
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1/2 in
- Max. Operating PSI 25 psi
- Disc Material Stainless Steel
- End to End Length 4 7/8 in
- Condensate Capacity Lbs/Hr 1,270 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # 1E-SWG
- Zoro # G0581128
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 4 7/8 in |
Inlet Port Connection Size | 1/2 in |
Outlet Port Connection Size | 1/2 in |
Nipple Length | 3/4 in |
Overall Length | 4 7/8 in |
Description
Steam Trap, Actuator Material Stainless Steel, Application Steam, Body Material Brass, Condensate Capacity 1,270 lb/hr, Configuration Straight-Thru, Distance Between Inlet and Outlet Port 4 7/8 in, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 1/2 in, Inlet Port Connection Type NPT, Installation Orientation Horizontal, Nipple Length 3/4 in, Nipple Type Standard, Number of Ports 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3-1/2" Table & Floor Fan, Non-Oscillating, 1 Speeds, 5VDC, Black, 180 Degrees Pitch Angle, USB Cord (38HX83)
- SPORLAN CONTROLS Power Element Kt-45-Zga R410A, 5FTCap (181212)
- SOLER & PALAU Reducer, 315mm-12" (SR315-12)
- SIEMENS Duct Humidity Temperature Sensor (QFM2160U)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (IB00-3-150)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-215G)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (IB13-4-30)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (44-7125N)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-575A)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-275A)
- SPIRAX SARCO IRON THREADED 125PSI 1IN NPT STEAM TRAP (FT-125)
- Mepco Steam Traps