Shop All Steam Traps
Mepco
Steam Trap, 1/2" NPT Outlet, SS Disc
Mfr # 1E-EVSG
Zoro # G0581137
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1/2 in x 3/4 in
- Max. Operating PSI 25 psi
- Disc Material Stainless Steel
- End to End Length 5 1/8 in
- Condensate Capacity Lbs/Hr 1,270 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # 1E-EVSG
- Zoro # G0581137
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 1/8 in |
Nipple Length | 3/4 in |
Inlet Port Connection Size | 1/2 in |
Overall Length | 5 1/8 in |
Outlet Port Connection Size | 1/2 in |
Description
Steam Trap, Actuator Material Stainless Steel, Application Steam, Body Material Brass, Condensate Capacity 1,270 lb/hr, Configuration Straight-Thru, Distance Between Inlet and Outlet Port 5 1/8 in, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 1/2 in, Inlet Port Connection Type NPT, Installation Orientation Vertical, Nipple Length 3/4 in, Nipple Type Standard, Number of Ports 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER Mini Air Scrubber PF13 13" x 13" Pleated Media Filter (PF13)
- DAYTON Guard Mounted Exhaust Fan, 30 in. Dia. (45MX72)
- VULCAN Swaged Cartridge Heater, 42W/sq. In. (C5180A)
- AAON MTR 112082301100 GENTEQ ECM (V83070)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (1E-VSTG)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (44-415A)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc, End to End Length: 2 11/16 in (MD-44N)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (1E-APG)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (44-430A)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (MD-88)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-275N)
- Mepco Steam Traps