Shop All Steam Traps
Mepco
Steam Trap, 1/2" NPT Outlet
Mfr # 1E-APG
Zoro # G0581207
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1/2 in
- Max. Operating PSI 25 psi
- Disc Material Brass
- End to End Length 3 1/4 in
- Condensate Capacity Lbs/Hr 1,270 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # 1E-APG
- Zoro # G0581207
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 3 1/4 in |
Inlet Port Connection Size | 1/2 in |
Overall Length | 3 1/4 in |
Outlet Port Connection Size | 1/2 in |
Description
Steam Trap, Actuator Material Brass, Application Steam, Body Material Brass, Condensate Capacity 1,270 lb/hr, Configuration Angle, Distance Between Inlet and Outlet Port 3 1/4 in, Includes Air Vent Air Vent Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 1/2 in, Inlet Port Connection Type NPT, Number of Ports 3, Operating Pressure - Maximum 25 psi, Operating Temperature - Maximum 345 Degrees F, Outlet Port Connection Gender Male, Outlet Port Connection Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 18x24x4 Synthetic Pleated Air Filter, MERV 8 (6B942)
- BESTAIR PRO 28 in x 16 in x 6 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (SG4PR-2)
- ICE-O-MATIC Pump Water (9161079-06)
- APPLIED APPLICATIONS INTL Speedi-Boot 90 Register Vent Boot Adj. Hangers SBS-10106 NB 10in X 10in X 6in (SBH-10106 NB)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB11-3-125G)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB00-3-80G)
- MEPCO Steam Trap, 1" NPT Connections, SS Disc (44-4125G)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (2E-SWG)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB12-3-125G)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-530A)
- ARMSTRONG INTERNATIONAL Steam Separator, 1 In, 300 psi (DS-1-100)
- Mepco Steam Traps