Shop All Steam Traps
Mepco
Steam Trap, 1/2" NPT Connections, SS Disc
Mfr # IB11-2-125G
Zoro # G0579673
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1/2 in
- Max. Operating PSI 125 psi
- Disc Material Stainless Steel
- End to End Length 5 in
- Condensate Capacity Lbs/Hr 955 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # IB11-2-125G
- Zoro # G0579673
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 in |
Port Connection Size | 1/2 in |
Orifice Diameter | 1/8 in |
Overall Length | 5 in |
Overall Depth | 7 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Process Equipment, Water Heaters, Laundry, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5, Condensate Capacity 955 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Weather Shield (ZS-CCV-110)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 9 gal (ASA7112)
- ALL-FILTERS 12X24X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (12241.8 6PK)
- POWERZONE PowerZone FH04 Electric Heater Fan, 750/1500W (FH04)
- MEPCO Steam Trap, 2" NPT Outlet, SS Disc (46-8125N)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (2E-SWG)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (TH-2C-APG)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB12-2-30G)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (IB00-3-150)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (MD-88)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (44-4125N)
- Mepco Steam Traps