Shop All Steam Traps
Mepco
Steam Trap, 1/2" NPT Connections, SS Disc
Mfr # 1E-APG
Zoro # G0579691
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1/2 in
- Max. Operating PSI 25 psi
- Disc Material Stainless Steel
- End to End Length 3 1/8 in
- Condensate Capacity Lbs/Hr 1,270 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # 1E-APG
- Zoro # G0579691
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 3 1/8 in |
Overall Length | 3 1/8 in |
Outlet Port Connection Size | 1/2 in |
Nipple Length | 3/4 in |
Inlet Port Connection Size | 1/2 in |
Description
Steam Trap, Actuator Material Stainless Steel, Application Steam, Body Material Brass, Condensate Capacity 1,270 lb/hr, Configuration Angle, Distance Between Inlet and Outlet Port 3 1/8 in, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 1/2 in, Inlet Port Connection Type NPT, Installation Orientation Horizontal, Nipple Length 3/4 in, Nipple Type Standard, Number of Ports 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Draft Inducer, 115, Plastic, 9 1/2 in H. (A202)
- PARKER Coil 10Watts N/C 208/240V (310156P)
- DAYTON Motor (22YH29)
- LENNOX Blower Motor, 208-230V, 3/4 HP, 1 - Phase (13H39)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB00-3-80G)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-230A)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (IB14-5-125)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-275A)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (IB00-3-150)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB00-2-150G)
- CRESCENT NICHOLSON Steam Trap, 450F, Cast Iron, 0 to 125 psi (FTN-C5D9A)
- Mepco Steam Traps