Shop All Steam Traps
Mepco
Steam Trap, 11/32" NPT Outlet, SS Disc
Mfr # MD-66N
Zoro # G0581049
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 600 psi
- Disc Material Stainless Steel
- End to End Length 2 13/16 in
- Condensate Capacity Lbs/Hr 1,830 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # MD-66N
- Zoro # G0581049
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 2 13/16 in |
Overall Width | 1 15/16 in |
Port Connection Size | 3/4 in |
Overall Depth | 2 11/16 in |
Overall Length | 2 13/16 in |
Description
Steam Trap, Actuator Material Stainless Steel, Application Drip Legs, Process Equipment, Steam Tracing, Body Material Stainless Steel, Cap Material Stainless Steel, Condensate Capacity 1,830 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 2 13/16 in, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal/Vertical, Number of Ports 3, Operating Pressure - Maximum 600 psi, Operating Pressure - Minimum 4 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVA-DRY/MOMENTUM SALES & MKTG High Mini Dehumidifier (E-500)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80417)
- CARRIER Inducer Assembly, 460V (50DK406816)
- ESSICK AIR Window Evaporative Cooler 4700 cfm, 1200 to 1600 sq. ft., 9.3 gal (RN50W)
- MEPCO Steam Trap, 1-1/2" NPT Connections (44-730G)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (IB13-4-30)
- MEPCO Steam Trap, 1/2" NPT Outlet (1E-APG)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-230A)
- MEPCO Steam Trap, 1" NPT Connections, SS Disc (44-4125G)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB00-2-150G)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-275A)
- Mepco Steam Traps