Shop All Steam Traps
Mepco
Steam Trap, 1" NPT Outlet, SS Disc
Mfr # TH-3C-APG
Zoro # G0598278
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 in
- Max. Operating PSI 125 psi
- Disc Material Stainless Steel
- End to End Length 3 1/2 in
- Condensate Capacity Lbs/Hr 2,500 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # TH-3C-APG
- Zoro # G0598278
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 3 1/2 in |
Overall Depth | 3 9/16 in |
Outlet Port Connection Size | 1 in |
Inlet Port Connection Size | 1 in |
Overall Length | 3 1/2 in |
Nipple Length | 3/4 in |
Description
Steam Trap, Actuator Material Stainless Steel, Allowable Pressure - Maximum 125 psi, Application Coffee Urns, Pipe Coils, Sterilizers, Body Material Brass, Condensate Capacity 2,500 lb/hr, Configuration Angle, Distance Between Inlet and Outlet Port 3 1/2 in, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 1 in, Inlet Port Connection Type NPT, Installation Orientation Horizontal, Manufacturer Series TH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Standard Tee, 4" Dia., 8-7/8" L (4ET)
- WESTINGHOUSE DOWNROD 24"" WHITE (77243)
- SOLER & PALAU Mixed Flow Duct Fan, 5 In. Dia. (TD-125)
- REZNOR 50417 Limit Control L-125 6/T11 (50417)
- MEPCO Steam Trap, 2" NPT Outlet, SS Disc (IB15-8-250)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB00-3-125G)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (4DS-8N)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB12-3-30G)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-215A)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-230A)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (MDS-44)
- Mepco Steam Traps