Shop All Steam Traps
Mepco
Steam Trap, 1" NPT Outlet, SS Disc
Mfr # MD-88
Zoro # G0580960
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 in
- Max. Operating PSI 600 psi
- Disc Material Stainless Steel
- End to End Length 3 5/16 in
- Condensate Capacity Lbs/Hr 2,820 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # MD-88
- Zoro # G0580960
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 3 5/16 in |
Overall Width | 2 1/8 in |
Port Connection Size | 1 in |
Overall Depth | 3 1/16 in |
Overall Length | 3 5/16 in |
Description
Steam Trap, Actuator Material Stainless Steel, Application Drip Legs, Process Equipment, Steam Tracing, Body Material Stainless Steel, Cap Material Stainless Steel, Condensate Capacity 2,820 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 3 5/16 in, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal/Vertical, Number of Ports 3, Operating Pressure - Maximum 600 psi, Operating Pressure - Minimum 4 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK Pilot Assembly, Natural Gas (002234F)
- SUNTUF PLASTIC CLOSURE HORIZ, 60PK (401032)
- HONEYWELL SAFETY T6 Pro 7-Day, 5-1-1, 5-2 Programmable or Non-Programmable Thermostat 2H/1C (TH6210U2001/U)
- SUPCO Contactor, 60A, 24V, 3 Pole (DP60243)
- MEPCO Steam Trap, 2" NPT Outlet, SS Disc (46-8125N)
- MEPCO Steam Trap, 1-1/2" NPT Outlet, SS Disc (IB15-6-30)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (44-4125N)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-515A)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB12-3-125G)
- MEPCO Steam Trap, 1-1/2" NPT Connections (46-715G)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 5 In. L (811-050-030)
- Mepco Steam Traps