Shop All Steam Traps
Mepco
Steam Trap, 1" NPT Outlet, SS Disc
Mfr # IB13-4-125
Zoro # G0598987
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 in
- Max. Operating PSI 125 psi
- Disc Material Stainless Steel
- End to End Length 7 3/4 in
- Condensate Capacity Lbs/Hr 3,925 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # IB13-4-125
- Zoro # G0598987
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 7 3/4 in |
Overall Depth | 12 1/2 in |
Overall Length | 8 1/2 in |
Orifice Diameter | 1/4 in |
Port Connection Size | 1 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Water Heaters, Laundry, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5, Grade 7, Condensate Capacity 3,925 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 7 3/4 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gas Unit Heater, NG, 200,000, 3,200 cfm, Direct, Propeller, 1/2 in (55FG70)
- DAYTON Downblast Vent, Direct Drive, 16-3/4 In (4YC72)
- NU-CALGON Residential Odor Neutralizer, 3 tons, Gel (61060)
- HONEYWELL V4043A1705 120V 3/4" Npt 2-Way (V4043A1705)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (44-715G)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc, End to End Length: 2 11/16 in (MD-44N)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (2E-APG)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (MD-44)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB00-3-150G)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-215A)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 4-23/32 In. L (17C-V-2-25)
- Mepco Steam Traps