Shop All Steam Traps
Mepco
Steam Trap, 1" NPT Outlet, SS Disc
Mfr # 4DS-8N
Zoro # G0581198
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 in
- Max. Operating PSI 600 psi
- Disc Material Stainless Steel
- End to End Length 3 5/16 in
- Condensate Capacity Lbs/Hr 2,820 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # 4DS-8N
- Zoro # G0581198
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 3 5/16 in |
Port Connection Size | 1 in |
Overall Length | 3 5/16 in |
Description
Steam Trap, Actuator Material Stainless Steel, Application Steam, Body Material Stainless Steel, Cap Material Stainless Steel, Condensate Capacity 2,820 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 3 5/16 in, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Number of Ports 3, Operating Pressure - Maximum 600 psi, Operating Pressure - Minimum 0 psi, Operating Temperature - Maximum 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Contactor, 30A, 120V, 2 Pole (DP301202)
- POWERZONE PowerZone BP2-9A Reversible Window Fan, 9 in Dia Blade, White (BP2-9A)
- MVP MASTER RAM SERIES DISCONNECT SWITCH (DISCONNECT SWITCH)
- IPOWER Simple Deluxe Tower Fan with remote control, 32 Inch (HIFANXTOWER32RC)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (42-474A)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (IB14-5-125)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (2E-APG)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB00-2-150G)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-575A)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB00-3-150G)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 5 In. L (811-050-125)
- Mepco Steam Traps