Shop All Steam Traps
Mepco
Steam Trap, 1" NPT Outlet, SS Disc
Mfr # 44-415A
Zoro # G0613492
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 in
- Max. Operating PSI 15 psi
- Disc Material Stainless Steel
- End to End Length 4 7/8 in
- Condensate Capacity Lbs/Hr 2,175 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # 44-415A
- Zoro # G0613492
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 4 7/8 in |
Overall Width | 5 3/4 in |
Port Connection Size | 1 in |
Overall Depth | 5 11/16 in |
Overall Length | 4 7/8 in |
Orifice Diameter | 5/16 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Steam Heating, Process Equipment, Body Material Cast Iron, Condensate Capacity 2,175 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 3 3/8 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series 44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pedestal Base 34" (7DF09)
- GREENSEAM Round Tee, 14 in Duct Dia, Galvanized Steel, 26 GA, 14 in W, 24" L, 18 3/4 in H (GRFTJ14GA26)
- US DUCT US Duct Clamp Together Manual Blast Gate, 14" Diameter, Galvanized (RCO14.G)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 30 Gallon, 1000W, 58.5"L x 4"W (DHCS13R)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (44-275G)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc, Pipe Configuration: Straight (MD-88N)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB12-2-30G)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (44-7125N)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-230A)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (MD-44)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 3-7/8 In. L (30B3)
- Mepco Steam Traps