Shop All Steam Traps
Mepco
Steam Trap, 1" NPT Outlet, SS Disc
Mfr # 42-415A
Zoro # G0580793
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 in
- Max. Operating PSI 15 psi
- Disc Material Stainless Steel
- End to End Length 5 in
- Condensate Capacity Lbs/Hr 1,129 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mepco
- MFR # 42-415A
- Zoro # G0580793
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 in |
Overall Width | 6 1/4 in |
Overall Depth | 6 1/2 in |
Port Connection Size | 1 in |
Overall Length | 5 in |
Description
Steam Trap, Air Vent Material Stainless Steel, Allowable Temperature - Minimum 35 Degrees F, Application Low Pressure Mains, Pressing Machines, Risers, Space Heaters, Unit Heaters, Water Heaters, Body Material Cast Iron, Bolt Grade Grade 5, Condensate Capacity 1,129 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Gasket Material Graphite Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1190383 Flame Sensor Replaces (1190383)
- CARRIER Blower Pulley, 3X4X5 (KR11AZ406)
- DUCTMATE Round Connector Sleeve, 8 in Duct Dia, Metal, 24 GA, 8 in W, 3-1/2" L, 8 in H (GRQS8GA)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 8, High Capacity, Synthetic, 6B924, White (6B924)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (44-2125A)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (MD-66)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-530A)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (IB13-3-125)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB12-3-125G)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (IB13-4-30)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (TH-1C-APG)
- Mepco Steam Traps